BOSCH X-LOCK EXPERT FOR METAL 125X2.5X22.23 DEPRESSED CUTTING
Sectioning Disc
See technical informationReferences
Bosch:2608619257
Rubix:207A0898
EAN:3165140947473




Technical specifications
| Diameter | 125 mm |
|---|---|
| Thickness | 2.5 mm |
| Abrasive Material | aluminium oxide |
Product details : BOSCH X-LOCK EXPERT FOR METAL 125X2.5X22.23 DEPRESSED CUTTING
Strengths
•Thin Disc Edge Supports Smooth And Easy Cutting
Disc Is Free From Ferrous, Sulphurous And Chlorinated Fillers
Bosch Cutting Discs Comply With The Maximum Safety Requirements, Such As En 12413
Disc Is Free From Ferrous, Sulphurous And Chlorinated Fillers
Bosch Cutting Discs Comply With The Maximum Safety Requirements, Such As En 12413
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Thickness | 2.5 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Application | metal |
| Shape | offset |
| Grain | 30 |
| Max speed | 80 m/s |
| Series | x-lock expert for metal |
Show UNSPSC/ECL@SS
£ 1.65 excl. VAT
/ Each
£ 1.98 incl. VAT
- Usually arrives within 14 working days