NORTON 66252837243 STARLINE CUTTING DISC 115X1.0X22.23MM PACK 25
Starline Cutting Disc - Angle Grinder
See technical informationSee documentsReferences
Norton:66252837243
Rubix:227A8710
EAN:8013414836433


Technical specifications
| Diameter | 115 mm |
|---|---|
| Thickness | 1 mm |
| Abrasive Material | aluminium oxide |
Documents
Product details : NORTON 66252837243 STARLINE CUTTING DISC 115X1.0X22.23MM PACK 25
Good material removal and cut rate
Disc Ultra Thin Cut-Off for angle grinder - METAL INOX - Norton STARLINE - 115x1x22.23mm
Applications
For general trade and general usage
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Thickness | 1 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Application | cutting;grinding |
| Shape | round |
| Grain | 60 |
| Max speed | 80 m/s |
| Series | starline |
Show UNSPSC/ECL@SS
£ 22.82 excl. VAT
/ Each
£ 27.38 incl. VAT
- In stock: Next day delivery