MOLDEX 3305 AIR PLUS VENTEX VALVE MASK FFP2 R D PK5


Dust Mask Air Plus FFP

References
moldex:330501
rubix:2574504
manufacturer :3305
ean:4019444001593
brand logo
brand logo
Technical specifications
Classffp2
Valveyes
See all Specifications

Product details : MOLDEX 3305 AIR PLUS VENTEX VALVE MASK FFP2 R D PK5


Air Plus optimal respiratory protection. Reusable FFP Mask. Washable closure made of comfortable, soft and skin friendly TPE material. Pleated filter technology: 260% more filtering surface. Noticeable less breathing resistance. High filter capacity, longer service life. DuraMesh®: strong and durable structure, retains the masks shape. ActivForm®: no nose clip required. Loop strap with adjustable clip for quick, simple and safe on and off Tested and certified according to EN 149:2001 + A1:2009. Type : Valved

Strengths

• Against all fine particulate matter, smoke and water and oil based aerosols
• ActivForm® closure, no nose clip required
• DuraMesh® rigid outer shell
• Klima® valve reduces heat and condensation
• Pleated Filter Technology reduction of over 60% of the inhalation resistance
• Easy on and off thanks to a clip closure and adjustable carrying strap
• Universal size
Packaged per 5 pieces.
• 100% PVC free

Technical specifications


Attributes
Classffp2
Valveyes
Colourwhite
Typeother
Show UNSPSC/ECL@SS
£ 40.00 excl. VAT
/ Each
£ 48.00 incl. VAT
  • Usually arrives within 14 working days