KNIPEX 1099I220 EAR CLAMP PLIERS WITH SIDE JAW 220MM
Ear Clamp Pliers
See technical informationSee documentsReferences
Knipex:10 99 I220
Rubix:80374552
EAN:4003773080756

Documents
Product details : KNIPEX 1099I220 EAR CLAMP PLIERS WITH SIDE JAW 220MM
10 99 I220 Ear Clamp Pliers
For the simple and reliable mounting of 1-ear and 2-ear clamps (Oetiker system or similar). Pressing instead of cutting: no damage to press points on the ear clamps. Convenient: two crimping profiles - for frontal and lateral crimping. The slim head permits good accessibility in confined areas. Versatile use for clamps on CV boots, cooler and fuel lines, air pressure systems, compressors. Durable and strong.
For the simple and reliable mounting of 1-ear and 2-ear clamps (Oetiker system or similar). Pressing instead of cutting: no damage to press points on the ear clamps. Convenient: two crimping profiles - for frontal and lateral crimping. The slim head permits good accessibility in confined areas. Versatile use for clamps on CV boots, cooler and fuel lines, air pressure systems, compressors. Durable and strong.
For the simple and reliable mounting of 1-ear and 2-ear clamps (Oetiker system or similar). No damage to press points on the ear clamps. The slim head permits good accessibility in confined areas. Versatile use for clamps on CV boots, cooler and fuel lines, air pressure systems, compressors. Durable and strong. High-grade special tool steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 285x53x16 mm |
|---|---|
| Logistic Weight | 340 g |
| Length | 220 mm |
| Branch | plastic coated |
| Weight | 345 g |
Show UNSPSC/ECL@SS
£ 31.27 excl. VAT
/ Each
£ 37.52 incl. VAT
- In stock: Next day delivery













