References
Knipex:10 98 I220
Rubix:80292956
EAN:4003773080749

Documents
Product details : KNIPEX 1098I220 EAR CLAMP PLIERS 220MM
For easy and reliable attachment of 1 and 2 ear clamps (Oetiker system or similar)
To handle clamps without damaging the pressure points
Stylized head for access and work in hard-to-reach places
Versatile use for clamps in homokinetic gaskets, cooling and fuel pipes, pneumatic systems, compressors
Durable and solid
Special steel for tools, forged and oil tempered
To handle clamps without damaging the pressure points
Stylized head for access and work in hard-to-reach places
Versatile use for clamps in homokinetic gaskets, cooling and fuel pipes, pneumatic systems, compressors
Durable and solid
Special steel for tools, forged and oil tempered
For easy and reliable attachment of 1 and 2 ear clamps (Oetiker system or similar). To handle clamps without damaging the pressure points. Stylized head for access and work in hard-to-reach places. Versatile use for clamps in homokinetic gaskets, cooling and fuel pipes, pneumatic systems, compressors. Durable and solid. Special steel for tools, forged and oil tempered
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 285x53x16 mm |
|---|---|
| Logistic Weight | 363 g |
| Length | 220 mm |
| Branch | plastic cover |
| Weight | 350 g |
Show UNSPSC/ECL@SS
£ 24.49 excl. VAT
/ Each
£ 29.39 incl. VAT
- Delivery usually within ( 14 ) days










