References
Knipex:99 01 280 EAN
Rubix:388A4413
EAN:4003773035602

Documents
Product details : KNIPEX 9901280EAN CONCRETORS NIPPERS 280MM
Strengths
•To Twist And Cut Wire In One Operation: Fast, Reliable And Economical
Cutting Edges Additionally Hardened; Cutting Edge Hardness Approx. 61 Hrc
High-Grade Special Tool Steel, Forged, Multi Stage Oil-Hardened
Cutting Edges Additionally Hardened; Cutting Edge Hardness Approx. 61 Hrc
High-Grade Special Tool Steel, Forged, Multi Stage Oil-Hardened
Technical specifications
Attributes
| Cutting capacity | 2.8 mm |
|---|---|
| Length | 280 mm |
| Weight | 480 g |
Show UNSPSC/ECL@SS
£ 18.31 excl. VAT
/ Each
£ 21.97 incl. VAT
- Delivery usually within ( 14 ) days






