KNIPEX 5001250 CARPENTERS' PINCERS 250MM


Carpenters' Pincers

References
knipex:50 01 250
rubix:2546542
ean:4003773035312
brand logo
brand logo
Technical specifications
Cutting capacity2.2 mm
Length250 mm
See all Specifications

Product details : KNIPEX 5001250 CARPENTERS' PINCERS 250MM


50 01 250 Carpenters' Pincers
extreme wear resistance and well balanced. specially favoured by craftsmen for their precise workmanship. For heavy duty use. Cutting edge hardness approx. 60 HRC.
  • Cutting capacities medium hard wire (diameter): Ø 2.2 mm
  • Cutting edge length mm: 28 mm
  • For heavy duty. Specially favoured by craftsmen for their precise workmanship. Extreme wear resistance and well balanced. Cutting edge hardness approx. 60 HRC. Special tool steel, forged, oil-hardened

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)255x92x52 mm
    Cutting capacity2.2 mm
    Length250 mm
    BranchPlastic-coated
    Weight595 g
    Show UNSPSC/ECL@SS
    £ 20.57 excl. VAT
    / Each
    £ 24.68 incl. VAT
    • Usually arrives within 14 working days