References
Knipex:50 01 210
Rubix:2546540
EAN:4003773035299




Product details : KNIPEX 5001210 CARPENTERS' PINCERS 210MM
50 01 250 Carpenters' Pincers
extreme wear resistance and well balanced. specially favoured by craftsmen for their precise workmanship. For heavy duty use. Cutting edge hardness approx. 60 HRC.
Cutting capacities medium hard wire (diameter): Ø 2.2 mm Cutting edge length mm: 28 mm
extreme wear resistance and well balanced. specially favoured by craftsmen for their precise workmanship. For heavy duty use. Cutting edge hardness approx. 60 HRC.
For heavy duty. Specially favoured by craftsmen for their precise workmanship. Extreme wear resistance and well balanced. Cutting edge hardness approx. 60 HRC. Special tool steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 219x90x13 mm |
|---|---|
| Cutting capacity | 2.2 mm |
| Length | 210 mm |
| Branch | plastic-coated |
| Weight | 445 g |
Show UNSPSC/ECL@SS
£ 16.64 excl. VAT
/ Each
£ 19.97 incl. VAT
- Delivery usually within ( 14 ) days