Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Deburring
(82)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
DORMER G3358.0 COUNTERSINK 8.00 MM 5972782
DORMER G3358.0 COUNTERSINK 8.00 MM 5972782
Chamfering millers Dormer
References
dormer:
G3358.0
rubix:
1067071
ean:
7320760149553
Technical specifications
Bevel angle
60
°
Diameter
8
mm
Number of teeth
3
See all Specifications
Product details
Technical specifications
Product details : DORMER G3358.0 COUNTERSINK 8.00 MM 5972782
Technical specifications
Attributes
Bevel angle
60
°
Diameter
8
mm
Number of teeth
3
Din standard
DIN 334 C
Total length
50
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.17
excl. VAT
/
Each
£
44.60
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
DOR HSS CSINK 10.0
DORMER G13850.0 G138 50.00 MM MORSE TAPER 90 DEG COUNTERSIN D 5973075
DORMER G33516.0 COUNTERSINK 16.00 MM 5972767
CUTLINE COUNTERSINK CARBIDE 90DEG HDMX D.6.3 MM 863050
ROEBUCK 222809 COUNTERSUNK 1/4 INCH HEX DRIVE 12.4MM
DOR HSS C'SINK 10.0
CUTLINE COUNTERSINK CARBIDE 90DEG HDMX D.20.5 MM 863055
DOR HSS CSINK 10
CUTLINE COUNTERSINKS INEASYCUTIN - HSS CO5 - 90DEG - D.31.0 869746
CUTLINE COUNTERSINK HSS CO5% 90DEG TIN D.31.0 847153
DORMER G33510.0 COUNTERSINK 5972759
DORMER HSS COUNTER SINK 8.0 G1428.0
DOR HSS CSINK 31.5
CUTLINE COUNTERSINK HSS CO5% 90DEG D.25.0 863027
DORMER G13834.0 5973071