Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Deburring
(82)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
DORMER G13740.0 TAPER 40.00 MM 5973147
DORMER G13740.0 TAPER 40.00 MM 5973147
Chamfering millers Dormer
References
dormer:
G13740.0
rubix:
1066979
ean:
7320760108802
Technical specifications
Bevel angle
60
°
Diameter
40
mm
Number of teeth
3
See all Specifications
Product details
Technical specifications
Product details : DORMER G13740.0 TAPER 40.00 MM 5973147
Technical specifications
Attributes
Bevel angle
60
°
Diameter
40
mm
Number of teeth
3
Din standard
DIN 334 D
Total length
150
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
204.30
excl. VAT
/
Each
£
245.16
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK HSS COUNTERSUNK 25.0MM
DORMER G142 31MM COUNTERSINK
DORMER G13212.5 COUNTERSINK 12.50 MM 5973334
DORMER G137 60 DEGREE 31.5MM TAPER SHANK COUNTERSINK
CUTLINE COUNTERSINK HSS 90 LONG SHANK D.6.3 MM 863034
DORMER G15416.5 COUNTERSINK 16.50 MM 5972798
DORMER G12925.0 5973410
DOR HSS CBORE 11.0X6.6
CUTLINE COUNTERSINK HSS 90 LONG SHANK D.16.5 MM 863039
DORMER G33837.0 TAPER 37.00 MM 5973324
DORMER G400 25.0MM CARBIDE COUNTERSINK
DORMER G56012.4 COUNTERSINK 12.40 MM 5973339
DORMER G33850.0 G338 50.00 MM MORSE TAPER 90 DEG COUNTERSIN D 5973327
CUTLINE COUNTERSINKS EASYCUT - HSS CO5 - HDMX - 90DEG - D.4.3 869748
DOR HSS C'SINK 10.0