SANDVIK 1C050-0150-045-XB1620 SC MILLING CM PLURA 1 6259478


Chamfer Milling

References
sandvik coromant:1C050-0150-045-XB 1620
rubix:317A4714
manufacturer :6259478
brand logo
brand logo
Technical specifications
Diameter10 mm
Number of teeth4
TailStraight
See all Specifications

Product details : SANDVIK 1C050-0150-045-XB1620 SC MILLING CM PLURA 1 6259478


Applications

Build Tool Assembly

Technical specifications


Attributes
Diameter10 mm
Number of teeth4
TailStraight
Tail diameter10 mm
Din standardOther
MaterialCarbide
Body materialCarbide
CoatingPVD TiAlN
Show UNSPSC/ECL@SS
£ 72.00 excl. VAT
/ Each
£ 86.40 incl. VAT
  • Usually arrives within 14 working days