Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Deburring
(83)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
DORMER G60010.4 G600 10.40 90 DEG COUNTERSINK 6381770
DORMER G60010.4 G600 10.40 90 DEG COUNTERSINK 6381770
Chamfering millers Dormer
References
dormer:
G60010.4
rubix:
293A7406
ean:
7320760669099
Technical specifications
Bevel angle
90
°
Diameter
10.4
mm
Number of teeth
3
See all Specifications
Product details
Technical specifications
Product details : DORMER G60010.4 G600 10.40 90 DEG COUNTERSINK 6381770
Technical specifications
Attributes
Bevel angle
90
°
Diameter
10.4
mm
Number of teeth
3
Din standard
dormer
Total length
157
mm
Body material
hss
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
56.13
excl. VAT
/
Each
£
67.36
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
ARMEG ECD16-25 16 - 25MM QUICK-CONE DRILL (L)63 MM
NOGA COUNTERSUNK CS1000
DOR HSS TINAL CSINK 8.3
DORMER G57025.0 COBALT COUNTERSINK 25.00MM 3 FLUTE 90DEGREE
SANDVIK 1C050-0300-045-XB1620 SC MILLING CM PLURA 1 6259479
DOR HSS CSINK 7.0
CUTLINE COUNTERSINK HSS CO5% 90DEG TIN D.20.5 847151
CUTLINE COUNTERSINK HSS CO5% 90DEG D.8.3 863021
FACOM MILLS 229.TT4
DOR HSS CBORE 18.0X10.5
DORMER G56016.5 COUNTERSINK 16.50 MM 5973341
G & J HALL HEXIBIT COUNTERSUNK XCM20
DORMER G56031.0 COUNTERSINK 31.00 MM 5973349
DORMER G13630.0 COUNTERSINK 30.00 MM 5973386
CUTLINE COUNTERSINK HSS 90 LONG SHANK D.10.4 MM 863036