Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Deburring
(83)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
ARMEG ECD09.5-22.5 9.5 - 22.5MM QUICK-CONE DRILL (L)69.5 MM
ARMEG ECD09.5-22.5 9.5 - 22.5MM QUICK-CONE DRILL (L)69.5 MM
Quick-Cone
References
armeg:
ECD09.5-22.5
rubix:
234A9454
Technical specifications
Tail
Round
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ARMEG ECD09.5-22.5 9.5 - 22.5MM QUICK-CONE DRILL (L)69.5 MM
9.5 - 22.5mm Quick-Cone Drill (L)69.5 mm
Technical specifications
Attributes
Tail
Round
Total length
69.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.22
excl. VAT
/
Each
£
36.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DOR HSS TINAL CSINK 6.3
DORMER G56020.5 COUNTERSINK 20.50 MM 5973345
DOR HSS CSINK 31.5
DOR HSS CSINK 10.0
CUTLINE COUNTERSINK HSS 90 LONG SHANK D.8.3 MM 863035
DORMER G14225.0 G142 25.00 MM STRAIGHT SHAN90 DEG COUNTERSIN 5973126
G & J HALL HEXIBIT COUNTERSUNK XCM20
DORMER G13850.0 G138 50.00 MM MORSE TAPER 90 DEG COUNTERSIN D 5973075
DORMER G136 HSS STRAIGHT SHANK COUNTERSUNK 90 DEG 8.0MM
DORMER G1366.0 COUNTERSINK 6.00 MM 5973399
DORMER G56025.0 COUNTERSINK 25.00 MM 5973347
SANDVIK 1C050-0150-060-XB1620 SC MILLING CM PLURA 1 6259480
ROEBUCK 222810 COUNTERSUNK 1/4 INCH HEX DRIVE 16.5MM
CUTLINE COUNTERSINKS INEASYCUTIN - HSS CO5 - 90DEG - D.8.3 869740
CUTLINE COUNTERSINK HSS 90DEG - D.31.00 847337