Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Deburring
(83)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
G & J HALL HEXIBIT COUNTERSUNK XCM20
G & J HALL HEXIBIT COUNTERSUNK XCM20
Metal countersinks
References
g&j hall:
XCM20
rubix:
224877
Technical specifications
Diameter
20.5
mm
Number of teeth
3
Technical sheet / Technical file
Product details
Technical specifications
Product details : G & J HALL HEXIBIT COUNTERSUNK XCM20
Three-flute cutters suitable for countersinking holes in ferrous and non-ferrous sheets.
Technical specifications
Attributes
Diameter
20.5
mm
Number of teeth
3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.26
excl. VAT
/
Each
£
31.51
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
G & J HALL HEXIBIT COUNTERSUNK XCM06
DORMER G5706.3 6381760
DOR HSS CBORE 15.0X8.4
CUTLINE COUNTERSINK HSS CO5% 90DEG D.16.5 863025
CUTLINE COUNTERSINK CARBIDE 90DEG HDMX D.12.4 MM 863053
DORMER G12510.0X5.5 COUNTERBORE 10.00 MM X 5.5 MM 5973130
CUTLINE FRONT & BACK CHAMFERING 90DEG SOLID CARBIDE HDMX MM 12 863063
CUTLINE COUNTERSINK HSS 90 LONG SHANK D.8.3 MM 863035
CUTLINE COUNTERSINK HSS CO5% 90DEG D.14.4 863024
DOR HSS C'SINK 6.3
ARMEG ECD16-30.5 16 - 30.5MM QUICK-CONE DRILL (L)75 MM
DOR HSS CBORE 10.0X5.3
DOR HSS CBORE 6.5X3.4
DORMER G13831.0 TAPER 31.00 MM 5973070
SANDVIK 1C050-0150-060-XB1620 SC MILLING CM PLURA 1 6259480