Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Deburring
(82)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Chamfering and countersinking
Chamfering millers
Chamfering millers
CUTLINE COUNTERSINK CARBIDE 90DEG HDMX D.10.4 MM 863052
CUTLINE COUNTERSINK CARBIDE 90DEG HDMX D.10.4 MM 863052
Countersink carbide 90° hdmx coated
References
giss cutline:
863052
rubix:
863052
ean:
3660338176753
Technical specifications
Bevel angle
90
°
Diameter
10.4
mm
Number of teeth
3
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE COUNTERSINK CARBIDE 90DEG HDMX D.10.4 MM 863052
Giss Cutline Countersink carbide 90° hdmx coated
Technical specifications
Attributes
Bevel angle
90
°
Diameter
10.4
mm
Number of teeth
3
Tail
Cylindrical HA
Tail diameter
6
mm
Total length
50
mm
Body material
Carbide
Coating
HDMX
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
89.52
excl. VAT
/
Each
£
107.42
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
DORMER G13613.4 5973366
DORMER G13631.0 COUNTERSINK 31.00 MM 5973387
CUTLINE COUNTERSINK CARBIDE 90DEG HDMX D.16.5 MM 863054
SANDVIK 1C050-0150-060-XA 1620 6259476
DORMER G57020.5 COBALT COUNTERSINK 20.5MM 3 FLUTE 90DEGREE
ARMEG ECD16-30.5 16 - 30.5MM QUICK-CONE DRILL (L)75 MM
CUTLINE FRONT AND BACK CHAMFERING 90DEG SOLID CARBIDE HDMX MM 4 863058
DORMER G171 HSS TIALN STR SHANK COUNTERSINK 16.5
ROBERTCHAR 5890-25.0-90 BSA CSK25.0-90DEG
DOR HSS TINAL CSINK 8.3
DORMER G1368.3 5973404
ROEBUCK 222809 COUNTERSUNK 1/4 INCH HEX DRIVE 12.4MM
SANDVIK R215.64-12A20-4512 CHAMFER MILLING CUTTER 5742818
DORMER G13610.4 COUNTERSINK 10.40 MM 5973360
CUTLINE COUNTERSINKS INEASYCUTIN - HSS CO5 - 90DEG - D.4.3 869738