References
Dormer:G13750.0
Rubix:1066980
EAN:7320760108819



Product details : DOR HSS CSINK 50.0
HSS countersink 60° with 3 cutting edges MC shank DIN 334 D uncoated for steel <1200 N/mm². Titanium and nickel alloys <1200 N/mm². Copper and brass alloys.
COUNTERSINK 50,0X16 3D CM G137 DEBURRER+CHAMFER 60DEG HSS
Technical specifications
Attributes
| Bevel angle | 60 ° |
|---|---|
| Diameter | 50 mm |
| Number of teeth | 3 |
| Tail | 3 |
| Din standard | din 334 d |
| Total length | 160 mm |
| Body material | hss |
| Coating | uncoated |
Show UNSPSC/ECL@SS
£ 288.90 excl. VAT
/ Each
£ 346.68 incl. VAT
- Usually arrives within 14 working days
