SKF LOCATINGRING FRB 6.5/120


Bearing Housing Accessory

References
skf:FRB 6.5/120
rubix:101A1637
manufacturer :418571
ean:7316574609888
brand logo
brand logo
Technical specifications
TypeLocating Ring
See all Specifications

Product details : SKF LOCATINGRING FRB 6.5/120


A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.
A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.

Technical specifications


Attributes
Logistic Weight52 g
TypeLocating Ring
Inner diameter110 mm
Outer diameter120 mm
Width6.5 mm
Bearing ClearanceCN
Show UNSPSC/ECL@SS
£ 12.56 excl. VAT
/ Each
£ 15.07 incl. VAT
  • Usually arrives within 14 working days