Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Sleeves
Sleeve
Sanding Sleeve
References
flexovit:
63642562537
rubix:
399A7527
ean:
3157625597907
Technical specifications
Diameter
45
mm
Width
30
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details :
Rubber sanding sleeve holders for clamping sanding sleeves. Available in two variants: sanding sleeve holders for clamping straight sanding sleeves and sanding sleeve holders for clamping conical sanding sleeves.
Strengths
•Rubber sanding sleeve holders can be reused
Applications
Blending;Deburring Tool
Technical specifications
Attributes
Diameter
45
mm
Width
30
mm
Grain
60
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PFERD 42217171 SPIRABAND GSB201463 20 X 14 X 63MM Z120 PACK 100
PFERD 42217181 SPIRABAND GSB362260 36 X 22 X 60MM Z120 PACK 100
ROEBUCK 886357 SPIRABAND 60 X 30 MM P50
FLEXOVIT 63642565237 15 X 30MM P80 ALU OXIDE SPIRABAND GBA1530080
NORTON SPIRABAND R822 ZIRC 15 X 30MM X 50G 63642528509 SINGLE
NORTON SPIRABAND R822 ZIRC 13 X 25MM X 80G 63642528508 SINGLE
393CG201652-SVIK HYDROGRIP COLLET
PFERD 42330054 POLICAP ABRASIVE CONE PCH 7 X 5 X 85 MM A 150
ROEBUCK 886486 SPIRABAND 45 X 30 MM P50
PFERD 42207705 SPIRAL BANDS GSB2525 CO-COOL60
25X25 SPIRA BANDS A/OXIDE P80
NORTON SPIRABAND R822 ZIRC 15 X 30MM X 80G 63642528496 SINGLE
ROEBUCK 886356 SPIRABAND 38 X 25 MM P80
GBA2525150 SPIRABANDS
NORTON SPIRABAND R822 ZIRC 25 X 25MM X 80G 63642528512 SINGLE