ED.1 - Series 1 standard bits for Pozidriv® screws
Length | 25 mm |
---|---|
Imprint size | PZ0 |
Logistic Weight | 5 g |
---|---|
Packaged dimensions (D x W x H) | 25x10x10 mm |
Package weight | 5 g |
Length | 25 mm |
Imprint size | PZ0 |
Imprint | Pozidriv |
Finishing | Satin/Chrome |
Usually arrives within 14 working days