Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit socket
APEXTOOL BIT 7/16 HEX DRIVE POWER AN-6MM
APEXTOOL BIT 7/16 HEX DRIVE POWER AN-6MM
Screwdriver bit socket Apex Tool
References
apex tool:
AN-6MM
rubix:
4534167
Technical specifications
Length
89
mm
Imprint size
6 mm
See all Specifications
Product details
Technical specifications
Product details : APEXTOOL BIT 7/16 HEX DRIVE POWER AN-6MM
Technical specifications
Attributes
Length
89
mm
Imprint size
6 mm
Imprint
hex / allen
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.55
excl. VAT
/
Each
£
18.66
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 1468 TRI-WING BIT NO 3 X 25MM X 1/4 INCH HEX
FACOM EX.230 T30 X 35MM TORX 5/16 HEX BIT
EV.210 SPLINE BIT
GEDORE 3300521 BIT ADAPTER 1/2 SQ. X 5/16 HEX. L.38MM
FACOM ENH.210 ENH210 BITS FOR HEXAGON SKTS
FACOM BNAE BIT EBNA.208
WERA 066618 871/1 BIT TORQ SET 0/25 EXTRA TOUGH
FACOM POZI DRIV BIT END.203
FACOM TORQ BIT ETORM.201/4
FACOM ETS.102,5 BIT ETS.102 5
FACOM PHILLIPS.BLAD AMZ.P1-2
BAHCO 7409M-4 SOCKET DRIVER 3/8IN HEX
WERA 060015 855/4TZ BIT PZ3/50 EXTRA TOUGH TORSION
APEX EXTENSION EX-250-4TO4IN OAL
APEX EXTENSION 100MM 92550740 87150488 MPEX-376-4