FACOM POZIDRIV BIT ED.101T
ED.1T - High perf. bits Series 1 for Pozidriv® screws
See technical informationReferences
Facom:ED.101T
Rubix:1238381
EAN:3148510226156




Product details : FACOM POZIDRIV BIT ED.101T
ED.1T - High perf. bits Series 1 for Pozidriv® screws
-For intensive manual screwing.
-1/4" drive - 6.35 mm.
-For intensive manual screwing.
-1/4" drive - 6.35 mm.
Technical specifications
Attributes
| Logistic Weight | 4 g |
|---|---|
| Packaged dimensions (D x W x H) | 25x10x10 mm |
| Package weight | 4 g |
| Imprint | pozidriv |
| Imprint size | pz1 |
| Length | 25 mm |
Show UNSPSC/ECL@SS
£ 2.35 excl. VAT
/ Each
£ 2.82 incl. VAT
- Delivery usually within ( 14 ) days
