Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
ROEBUCK POZI EXTRA HARD GOLD BIT NO 2 X 25MM
ROEBUCK POZI EXTRA HARD GOLD BIT NO 2 X 25MM
1/4" pozidriv torque bit
References
roebuck:
5094154
rubix:
1343652
ean:
3660338517075
Technical specifications
Imprint
Pozidriv
Imprint size
PZ2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK POZI EXTRA HARD GOLD BIT NO 2 X 25MM
Extra hard gold Pozidriv bits with round shank type twist.
Designed for wood screws.
Technical specifications
Attributes
Imprint
Pozidriv
Imprint size
PZ2
Length
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.59
excl. VAT
/
Each
£
7.91
incl. VAT
In stock: Next day delivery
Select variants (6)
Add to cart
Check our products from related categories
WERA 056233 800/1TZ BIT SLOTTED 1.2/6.5/25 EXTRA TOUGH TORSION
ROEBUCK BIT POZIDRIV NO 3 X 25MM
WERA 060054 867/4ZBO SECURITY BIT TX30/89 EXTRA TOUGH
WERA 057646 840/4IMP DC BIT HEX-PLUS SW6/50 IMPAKTOR PK5
ISS MHD08M07 7MM X 1/2SQ DRIVE MALE HEX IMPACT ALLEN SCKT
ISS 3/8 INCH SQUARE DRIVE X5MM HEX E/L MHD06M05EL
WERA 059800 851/4Z BIT PH3/110 EXTRA TOUGH
FACOM PHILLIPS BIT EP.662
WERA 071085 3855/4 BIT PZ2/89 STAINLESS
WERA 134805 868/4 BIT SQUARE 1/152 EXTRA TOUGH
WERA 057627 867/1IMP DC BIT TX40/25 IMPAKTOR PK10
WERA 060200 867/4Z BIT TX27/152 EXTRA TOUGH
WERA 135202 867/4Z BIT TX3/50 EXTRA TOUGH
WERA 056325 840/1Z BIT HEX 5/25 EXTRA TOUGH
WERA 066315 867/1TZ BIT TX30/25 EXTRA TOUGH TORSION