ANSELL 11-600 HYFLEX 3121A PU COATED GLOVES WHT SIZE 9
HyFlex 11600
See technical informationSee documentsReferences
Ansell:11-600-9
Rubix:325339
Manufacturer :11600090
EAN:0076490499327

Technical specifications
| Size | 9 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 3 |
Documents
Product details : ANSELL 11-600 HYFLEX 3121A PU COATED GLOVES WHT SIZE 9
- Ansell’s HyFlex 11-600 industrial glove it is designed for light & delicate applications in dry environments that require high levels of dexterity
- They offer comfortable & exact handling of small objects
Right balance between dexterity and sensitivity for delicate handling.
Strengths
- Stretch nylon liner and polyurethane coating offer tactile sensitivity
- Available in palm-dipped style for added protection or fingerdipped style for maximum tactile sensitivity
- Offered in white for dirt sensitive application or in black for environments that present some level of dirt
Applications
Assembly & inspection of components|Assembling and mounting components|Adjusting systems and screwing
Technical specifications
Attributes
| Logistic Weight | 28 g |
|---|---|
| Size | 9 |
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 3 |
| Main material | nylon |
| Material | nylon |
Show UNSPSC/ECL@SS
£ 2.73 excl. VAT
/ Each
£ 3.28 incl. VAT
- In stock: Next day delivery