Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
High sensitivity gloves
High sensitivity glove
TEGERA 30 LEATHER GLOVE 10 XL
TEGERA 30 LEATHER GLOVE 10 XL
Leather glove TEGERA 30
References
tegera:
30-10
rubix:
386A0733
ean:
7392626022898
Technical specifications
Size
10
Coating
without
Abrasion resistance level
2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 30 LEATHER GLOVE 10 XL
TEGERA® 30, Leather glove, unlined, 0,6-0,7 mm full grain goatskin of top quality, nylon, Cat. II, reinforced index finger, for precision work
Technical specifications
Attributes
Size
10
Coating
without
Abrasion resistance level
2
Main material
leather
Material
leather/nylon/natural latex
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.68
excl. VAT
/
Each
£
10.42
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
ANSELL 11-819 HYFLEX 4121A ESD NITRILE PALM COATED GLOVES BLUE SIZE 9
PORTWEST A350BKRS DERMIFLEX GLOVE BLACK SIZE S
TEGERA 9101 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 8 M
SKYTEC SKY033 NINJA X4 CUT B PROTECTION GLOVES GREY 9/L
UVEX 60050 PHYNOMIC FOAM 3121X GREY/WHITE GLOVES 6/XS
UVEX 60050 PHYNOMIC FOAM 3121X GREY/WHITE GLOVES 12/3XL
TEGERA 30 LEATHER GLOVE 6 XS
ANSELL 11-600 HYFLEX 3121A PU COATED GLOVES WHT SIZE 9
ANSELL 11-618 HYFLEX 3121X PU COATED GLOVES BLU/BLK SIZE 7
TEGERA 9101 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 7 S
UVEX 60060 PHYNOMIC WET 3131X BLUE/BLACK GLOVES 11/2XL
TEGERA 8804R SYNTHETIC GLOVE INFINITY 9 L
ANSELL 48-135 HYFLEX 113XA ESD PU FINGERTIP CTD GLOVES GRY/WHT SIZE 7
GISS 6036 KNITTED POLYESTER PU COATED GLOVE 3131X BLACK SZ 6
GISS 839976 G-WISP PLUS GOATSKIN FULL GRAIN DRIVER GLOVE SIZE 7