References
Facom:EF.6D10L
Rubix:1238418
EAN:3148510228945



Product details : FACOM SOCKET EF.6D10L
EF.6D - Sockets for hexs screws
-1/4" drive - 6.35 mm with groove.
-1/4" drive - 6.35 mm with groove.
Technical specifications
Attributes
| Logistic Weight | 36 g |
|---|---|
| Packaged dimensions (D x W x H) | 70x15x15 mm |
| Package weight | 36 g |
| Imprint | hex / allen |
| Imprint size | 10 |
| Length | 70 mm |
Show UNSPSC/ECL@SS
£ 15.35 excl. VAT
/ Each
£ 18.42 incl. VAT
- Delivery usually within ( 14 ) days
