WERA 059534 851/4BDC BIT PH3/50 DIAMOND BITORSION


851/4 BDC Bit

References
wera:05059534001
rubix:2517904
ean:4013288034113
brand logo
brand logo
Technical specifications
ImprintPhillips
Imprint sizePH3
See all Specifications

Product details : WERA 059534 851/4BDC BIT PH3/50 DIAMOND BITORSION


BiTorsion bits for Phillips screws with tiny diamond particles on the bit tip. This ensures a secure fit of the bit in the screw, reduces the contact pressure required and lowers the risk of slipping. Comes with Torsion zone – where kinetic energy is diverted from peak loads – and softer BiTorsion zone to prevent the bit tip from twisting under peak loads. This greatly extends the product service life.

Strengths

For Phillips screws
BiTorsion zone to absorb peak loads
Diamond coating for a secure fit in the screw, literally bites into the screwhead to prevent cam-out

Applications

Power tools

Technical specifications


Attributes
ImprintPhillips
Imprint sizePH3
Length50 mm
Show UNSPSC/ECL@SS
£ 3.46 excl. VAT
/ Each
£ 4.15 incl. VAT
  • Usually arrives within 14 working days