Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
ROEBUCK BIT TAMPER PROOF TORX TX40 X 25MM
ROEBUCK BIT TAMPER PROOF TORX TX40 X 25MM
1/4" drilled TORX profile bit
References
roebuck:
4971719
rubix:
1343641
ean:
3660338516160
Technical specifications
Imprint
Drilled Torx profile
Imprint size
TR40
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK BIT TAMPER PROOF TORX TX40 X 25MM
Bits compatible with drilled Torx type imprints extra resistant with safety cavity.
Technical specifications
Attributes
Imprint
Drilled Torx profile
Imprint size
TR40
Length
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.55
excl. VAT
/
Each
£
7.86
incl. VAT
In stock: Next day delivery
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
FACOM PHILLIPS BIT EP.663
WERA 059785 851/4Z BIT PH2/127 EXTRA TOUGH
WERA 056404 851/1BDC BIT PH3/25 DIAMOND BITORSION
DEWALT SCREWDRIVER BITS PH2 25MM PACK OF 5 DT7232-QZ
WERA 057152 857/1Z BIT SPANNER 8/25 EXTRA TOUGH
ROEBUCK DIAMOND COATED BIT PZ 2 X 25MM
FACOM TORX BIT EX.130
WERA 134672 867/4Z IP BIT TORX PLUS 15IP/89 EXTRA TOUGH
"WERA 380127 842/4 BIT BALLEND HEX 9/64""/89 EXTRA TOUGH"
FACOM POZIDRIV BIT ED.693
WERA 134665 867/4Z IP BIT TORX PLUS 2IP/50 EXTRA TOUGH
FACOM HEXAGON BIT EH.605
WERA 059805 851/4TZ BIT PH1/50 EXTRA TOUGH TORSION
WERA 057604 840/1IMP DC BIT HEX-PLUS SW4/25 IMPAKTOR PK10
FACOM PHILIPS HD 3BITS SET EP.103T