FACOM EH.101,5 1.5MM HEX BIT EH101.5

EH.1-Standard Series 1 bits for metric hex socket screws

See technical information

References

Facom:EH.101,5
Rubix:1238460
Manufacturer :EH.101.5
EAN:3148510233604
brand logo

Technical specifications

Imprinthex / allen
Imprint size1,5 mm
See all Specifications

Product details : FACOM EH.101,5 1.5MM HEX BIT EH101.5


EH.1-Standard Series 1 bits for metric hex socket screws
- For manual screwing.
-1/4" drive - 6.35 mm.

Technical specifications


Attributes
Logistic Weight4 g
Packaged dimensions (D x W x H)25x10x10 mm
Package weight4 g
Imprinthex / allen
Imprint size1,5 mm
Length25 mm
£ 2.82 excl. VAT
/ Each
£ 3.38 incl. VAT
  • Delivery usually within ( 14 ) days