Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
WERA 071091 3867/4BO BIT SECURITY TX20/89 STAINLESS
WERA 071091 3867/4BO BIT SECURITY TX20/89 STAINLESS
3867/4 TORX® BO Bit with Bore Hole
References
wera:
05071091001
rubix:
2573587
ean:
4013288115560
Technical specifications
Imprint
Torx
Imprint size
TX20
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : WERA 071091 3867/4BO BIT SECURITY TX20/89 STAINLESS
High quality bits out of stainless steel for recessed TORX® screws. Wera stainless are made out of stainless steel which prevents the formation of unsightly extraneous rust.
Applications
Industrial
Technical specifications
Attributes
Imprint
Torx
Imprint size
TX20
Length
89
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.72
excl. VAT
/
Each
£
12.86
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
WERA 071104 3840/4 BIT HEX 6/89 STAINLESS
WERA 060138 867/4Z BIT TX40/50 EXTRA TOUGH
GEDORE RED R62551410 14MM 1/2 DRIVE SCREWDRIVER BIT SOCKET
FACOM POZIDRIV BIT ED.692
WERA 135267 800/9C BIT SLOTTED 0.50/3.0/44 HALFMOON 4MM DRIVE HARD
WERA 066495 867/1Z BIT TX8/25 EXTRA TOUGH
WERA 071071 3840/1TS BIT HEX 2/25 STAINLESS TORSION
WERA 060036 855/4Z BIT PZ2/127 EXTRA TOUGH
BAHCO BAHCO-70S/T50 5/16 IMPACT DRIVER BIT FOR TORX T50 HD SCREWS 35MM
FACOM BIT ENS.208
WERA 056225 800/1TZ BIT SLOTTED 1/5.5/25 EXTRA TOUGH TORSION
APEXTOOL BIT DRIVERS 212-10
WERA 059770 851/4Z BIT PH2/70 EXTRA TOUGH
WERA 056702 855/1BDC BIT PZ2/25 DIAMOND BITORSION
FACOM SCREWDRIVER BIT EX.120