BAHCO 7809M-5 SOCKET DRIVER 1/2 HEX 5


1/2" Square Drive Socket Drivers for Hex Head Screw

References
bahco:7809M-5
rubix:120A4858
ean:7314151815561
brand logo
brand logo
Technical specifications
Length60 mm
Imprint size5
See all Specifications

Product details : BAHCO 7809M-5 SOCKET DRIVER 1/2 HEX 5


Screwdriver socket wrenches 1/2" , for Allen key bolts. Metric Not suitable for mechanical work. High-alloy quality steel. Polished high-gloss. Toothed. ISO 1174. DIN 3120. SB = individually packed in plastic suspension informative card.

Strengths

Knurled shank for finger turning of free running fasteners|Not suitable for use with power tools

Technical specifications


Attributes
Logistic Weight61 g
Length60 mm
Imprint size5
FinishingPolished
Show UNSPSC/ECL@SS
£ 10.87 excl. VAT
/ Each
£ 13.04 incl. VAT
  • Usually arrives within 14 working days