WERA 057690 BITCHECK 30 IMPAKTOR 1 PH/PZ/TX/HEX IMP DC 30PC

Bit-Check 30 Impaktor 1

See technical informationSee documents

References

Wera:05057690001
Rubix:2517900
EAN:4013288156778
brand logo

Technical specifications

Number of elements30
Imprintmultiple imprint

Documents

Product details : WERA 057690 BITCHECK 30 IMPAKTOR 1 PH/PZ/TX/HEX IMP DC 30PC


The impaktor technology offers an above-average service life even under extreme circumstances thanks to the best possible utilisation of the material properties and the optimised geometry, particularly suitable for use with customary impact drivers, holder with ring magnet for simple holding of even longer and heavier screws, ideal for overhead work. The rough diamond-coating of the bits reduces the risk of a slipping out of the screw head thanks to the enhanced frictional resistance.

Strengths

Upright Positionable, multi component Bit-Check
Impactor technology for above-average service life
Particularly suitable for use with customary impact drivers
Diamond coating for a secure fit in the screw, literally bites into the screwhead to prevent cam-out
Holder with ring magnet for holding longer and heavier screws

Technical specifications


Attributes
Number of elements30
Imprintmultiple imprint
£ 65.47 excl. VAT
/ Each
£ 78.56 incl. VAT
  • In stock: Next day delivery