"ROEBUCK 898992 32PCS SET - 1/4"" BITS + BIT HOLDER"


32PCS SET - 1/4" BITS + BIT HOLDER

References
roebuck:898992
rubix:399A7426
ean:3660338526565
brand logo
brand logo
Technical specifications
Number of elements32
ImprintMultiple imprint

Product details : "ROEBUCK 898992 32PCS SET - 1/4"" BITS + BIT HOLDER"


MOBILE AND CLEVER: compact case with 32 pieces
VERSATILE: wide range of bits to meet all your needs
EFFICIENT: quick release bit holder
PRACTICAL: drawing of the content on the top of the case
ROBUST: durable rubberised case
EASY OPENING: one hand slide operation

Content of the set:
1 1/4" quick-change bit holder
1 bit adaptor (1/4" Hex to 1/4" Male Square)
+ 30 bits 1/4" - 25 mm (SLOT: 3-4-5-6 mm, PH: 1-2-2-3, PZ: 1-2-2-3, HEX: 3-4-5-6 mm, T10-15-20-25-27-30-40, TT10-15-20-25-27-30-40)

Dimensons of the set: 131 x 73 x 40 mm

Strengths

Practical, complete set of bits

Technical specifications


Attributes
Number of elements32
ImprintMultiple imprint
Show UNSPSC/ECL@SS
£ 16.72 excl. VAT
/ Each
£ 20.06 incl. VAT
  • Usually arrives within 14 working days