KLINGSPOR 89486 PS22K SELF-FASTENING PAPER DISC 125MM P40 8 HOLE PK50
PS 22 K Abrasive Disc with paper backing, self-fastening
See technical informationReferences
Klingspor:89486
Rubix:417A1022
EAN:4014855028467

Product details : KLINGSPOR 89486 PS22K SELF-FASTENING PAPER DISC 125MM P40 8 HOLE PK50
PS 22 K disc self-fastening, 125 mm grit 40 hole pattern GLS5
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Grain | 40 |
| Application | construction materials |
| Reaming diameter | 10 mm |
| Type of abrasive | aluminium oxide |
| Backing material | e-paper |
| Series | ps 22 k |
| Pack quantity | 50 |
Show UNSPSC/ECL@SS
£ 32.50 excl. VAT
/ Each
£ 39.00 incl. VAT
- Delivery usually within ( 5 ) days