KLINGSPOR 295210 QRC412 QUICK CHANGE DISC 50 MM GRIT 60 PK100
QRC 412 Abrasive Quick change disc
See technical informationReferences
Klingspor:295210
Rubix:416A2957
EAN:4014855125555

Product details : KLINGSPOR 295210 QRC412 QUICK CHANGE DISC 50 MM GRIT 60 PK100
QRC 412 quick change disc, 50 mm grit 60
Technical specifications
Attributes
| Diameter | 50 mm |
|---|---|
| Grain | 60 |
| Application | metals |
| Reaming diameter | 6 mm |
| Type of abrasive | aluminium oxide |
| Backing material | y-polyester (cs 412 y) |
| Series | qrc 412 |
| Pack quantity | 100 |
Show UNSPSC/ECL@SS
£ 100.00 excl. VAT
/ Each
£ 120.00 incl. VAT
- Usually arrives within 14 working days