• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Personal protective equipment(46,380)
  • Hygiene(1,444)
  • Environment and safety(7,691)
See Protection, Safety & Hygiene
  • Head protection(250)
  • Face and eye protection(683)
  • Hearing protection(262)
  • Respiratory protection(474)
  • Hand protection(3,867)
  • Body protection(34,767)
  • Fall protection(217)
  • Foot protection(5,109)
  • Disposable clothing / Disposables(751)
  • High visibility clothing(7,957)
See Personal protective equipment
  1. Rubix Categories
  2. Protection, Safety & Hygiene
  3. Personal protective equipment
  4. Fall protection
  5. Lanyards
  6. Lanyard
  7. BAHCO 3875-LY3 LANYARD 65CM C-QRL MAX 1KG

BAHCO 3875-LY3 LANYARD 65CM C-QRL MAX 1KG

Lanyard

See technical information

References

Bahco:3875-LY3
Rubix:80186479
EAN:7314150191284
brand logo
brand logo

Technical specifications

Length0.65 m
See all Specifications

Product details : BAHCO 3875-LY3 LANYARD 65CM C-QRL MAX 1KG


Technical specifications


Attributes
Logistic Weight125 g
Length0.65 m
Show UNSPSC/ECL@SS
£ 28.79 excl. VAT
/ Each
£ 34.55 incl. VAT
  • Delivery usually within ( 14 ) days

Check our products from related categories

GISS 868083 STRETCH LANYARD INTEGRATED KARABINERS F/CONNECT/G TOOLSGISS 886568 WORK POSITIONING KERNMANTLE ROPE LANYARD 2M GRIP ADJUSTERMILLERSFS 1008276 SAFE B1 EN355 ABSOR + CMTL + CML03MILLERSFS 1032337 RESTRAINT LANYARD KERN 1 5M +2Q T STEELGISS 868077 STRETCH LANYARD FOR CONNECTING HEAVY TOOLS3M 7100230443 WRIST BAND 10PK DBI SALA 1500085MILLERSFS 1032333 RESTRAINT LANYARD KERN 1M + 2CS20JSP FAR0503 TWIN TOOL LANYARD3M PROTECTA SANCHOC SHOCK ABSORBING LANYARD 1.00M AE5310RAKJSP FAR0308 SPARTAN 2M ADJ WORK POSITIONING RESTRAINT LANYARDMILLERSFS 1002877 2M POSITIONING LANYARD 12MM PA EN3583M PROTECTA VIPER LT MANUAL ROPE GRAB WITH ENERGY ABSORBER AC4002JSP FAR0501 WRIST TOOL LANYARDMILLERSFS 1014330 TITAN WEB SHOCK ABS LANYARD 1.5M + CS20MILLERSFS 1008288 FPL1200/2S LANYARD 12X200 2XCML120S
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap