Braided rope retaining tether
Length: 1.50 m
Spring hooks: With no spring hooks at the ends
Resistance: 22kN
Compliance: EN354:2010
Tether made of twisted polyamide rope, diam. 11 mm
- Thimble buckles for better resistance to abrasion
- Protected seams in transparent sheaths also enabling visual inspection of seams
- Material: Polyamide
- Size: 1.5 m
- Loops: 2 suspended loops
- Protection: protected seams in transparent sheaths also enabling visual inspection of seams