GISS 868077 STRETCH LANYARD FOR CONNECTING HEAVY TOOLS


Elastic lanyard for heavy tool connection

References
giss:868077
rubix:216A6499
ean:3660338219467
868077
brand logo
Technical specifications
Length1.3 m
Main materialpolyester
See all Specifications

Product details : GISS 868077 STRETCH LANYARD FOR CONNECTING HEAVY TOOLS


Elastic lanyard, max. length 1.3 m, for connecting a heavy chain saw-type tool, portable tools with attachment on the user. Equipped with a round ring in Steel (Inner Diam. 38 mm) for attachment to the tool hook of the user's harness. Equipped with a Steel Die to the end for attaching on the harness of the user. The length of the loop: 130 mm, for attaching the chainsaw. Weight: 130 g

Strengths

Recommended for hanging tools above 10 kg.

Technical specifications


Attributes
Length1.3 m
Main materialpolyester
Typeelastic lanyard for connecting heavy tools
Materialpolyester/steel
Show UNSPSC/ECL@SS
£ 12.61 excl. VAT
/ Each
£ 15.13 incl. VAT
  • In stock: Next day delivery