References
Facom:39.13
Rubix:1233541
EAN:3148510998824



Product details : FACOM COMBINATION W 39.13
39 - Mixed short metric wrenches
- Short mixed keys: the short handle and compact head allow great maneuverability. Ideal for difficult access.
- 12-sided with OGV® profile for powerful tightening while protecting the nut. Suffix H = hex eye.
- Eye head 15° offset.
- 15° angled head.
- Metric dimensions: from 3.2 to 17 mm.
- Finish: Satin chrome-plated.
- Short mixed keys: the short handle and compact head allow great maneuverability. Ideal for difficult access.
- 12-sided with OGV® profile for powerful tightening while protecting the nut. Suffix H = hex eye.
- Eye head 15° offset.
- 15° angled head.
- Metric dimensions: from 3.2 to 17 mm.
- Finish: Satin chrome-plated.
Technical specifications
Attributes
| Logistic Weight | 55 g |
|---|---|
| Packaged dimensions (D x W x H) | 145x30x15 mm |
| Package weight | 55 g |
| Opening | 13 |
| Length | 141 mm |
| Type | combination wrench |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 11.12 excl. VAT
/ Each
£ 13.34 incl. VAT
- Delivery usually within ( 14 ) days
