FACOM COMBINATION WRENCH 440.11/16SR
440.SR - ADF Combination wrenches in inches
See technical informationReferences
Facom:440.11/16SR
Rubix:155A6880
EAN:3148518672023



Product details : FACOM COMBINATION WRENCH 440.11/16SR
440.SR - ADF inch combination wrenches
- Special copper-beryllium alloy, explosion-proof and antimagnetic.
- Special copper-beryllium alloy, explosion-proof and antimagnetic.
Technical specifications
Attributes
| Logistic Weight | 149 g |
|---|---|
| Packaged dimensions (D x W x H) | 198x35x16 mm |
| Package weight | 149 g |
| Opening | 11/16 |
| Length | 195 mm |
| Type | combination wrench |
| Finishing | copper/beryllium |
Show UNSPSC/ECL@SS
£ 118.20 excl. VAT
/ Each
£ 141.84 incl. VAT
- Delivery usually within ( 14 ) days
