GEDORE 1 B 1.7/16AF 1B SERIES COMBINATION SPANNER 1.7/16 INCH A/F
Ring impact spanner wrench 1 B (AF) - inch size
See technical informationReferences
Gedore:1 B 1.7/16AF
Rubix:2515696
Manufacturer :6007170
EAN:4010886600719

Product details : GEDORE 1 B 1.7/16AF 1B SERIES COMBINATION SPANNER 1.7/16 INCH A/F
Combination spanner 1.7/16" Ring 10° offset from shaft GEDORE vanadium steel 31CrV3, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 1085 g |
|---|---|
| Opening | 1.7/16 |
| Length | 460 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 91.69 excl. VAT
/ Each
£ 110.03 incl. VAT
- Delivery usually within ( 8 ) days
