References
Bahco:677-9
Rubix:401A4774
Manufacturer :677-9
EAN:7314150362479



Product details : BAHCO 677-9 1/4 OPEN END-9
Chrome plated bright finishing provides high quality surface
High performance alloy steel
Standards: ISO 1174, DIN 3120
High performance alloy steel
Standards: ISO 1174, DIN 3120
Technical specifications
Attributes
| Opening | 9 mm |
|---|---|
| Length | 17.5 mm |
| Type | crow foot wrench |
| Finishing | chromed |
| Diameter | 5 mm |
Show UNSPSC/ECL@SS
£ 37.57 excl. VAT
/ Each
£ 45.08 incl. VAT
- Delivery usually within ( 14 ) days
