KLOCKNERMO ISOL32A3PENCR/Y KM-P1-32/I2H/SVB

Non Fused Isolator Switch

See technical informationSee documents

References

Klockner & Moeller:KM-P1-32/I2H/SVB
Rubix:154A2173
brand logo

Technical specifications

Typeklocknermo isol32a3pencr/y km-p1-32/i2h/svb

Documents

Product details : KLOCKNERMO ISOL32A3PENCR/Y KM-P1-32/I2H/SVB


Eaton's isolator switch can sometimes be referred to as a switch disconnector, this is because it has been created and designed to safely isolate a circuit whilst it is being used or maintained. This isolator switch breaks or isolates a circuit through the rotation of the rotary handle and locking ring. This type of non-fused isolator switch will be found isolating circuit breakers, transmission lines, transformers and a multitude of other applications.

Strengths

insulated Enclosed Padlockable Switch Disconnector
High impact thermoplastic enclosure to IP65
Built in earth commoning block
Lockable in the OFF position, with up to three padlocks

Applications

Used as a main switch
Maintenance switch
Manual override switch

Technical specifications


Attributes
Typeklocknermo isol32a3pencr/y km-p1-32/i2h/svb
  • In stock: Next day delivery