SCHNEIDER ELECTRIC LTD SEA91254 4P SWITCH DISCONNECTOR TYPE B BOARD IN
Acti9 Switch Disconnector
See technical informationReferences
Schneider Electric:SEA91254
Rubix:229A9558

Product details : SCHNEIDER ELECTRIC LTD SEA91254 4P SWITCH DISCONNECTOR TYPE B BOARD IN
Geared to absolute safety and improved continuity of service.
Strengths
Category of duty AC22
Positive contact indication in accordance with BS 7671 16th Edition
Cable capacity 50mm²
Terminal tightening torque 3.5Nm
Lockable in on or off position
Positive contact indication in accordance with BS 7671 16th Edition
Cable capacity 50mm²
Terminal tightening torque 3.5Nm
Lockable in on or off position
Technical specifications
Attributes
| Type | switch disconnector |
|---|---|
| Voltage | 415 V |
Show UNSPSC/ECL@SS
£ 148.73 excl. VAT
/ Each
£ 178.48 incl. VAT
- Delivery usually within ( 2 ) days