STAHLWILLE LINE MAINT SET 98814905


Line Maintenance Set

References
stahlwille:98814905
rubix:119A0344
ean:4018754247608
brand logo
brand logo
Technical specifications
Number of elements122
See all Specifications

Product details : STAHLWILLE LINE MAINT SET 98814905


For maintenance on aircraft and helicopters. Extremely Robust and resilient tool trolley made of polypropylene for professional use. 5 easily removable drawers with pull-out stop in 2 different heights, closable with transparent lid. with one top and one front removable lid. 1 removable shelf with 2 handles and 2 transparent drawer lids under the top lid. Drawers Can be used as separate tool box through transparent lid. 2 easy-running double castors on the telescopic handle side. extendable telescopic handle and 2 side carrying handles. resistant to skydrol, acetone, petrol and hydraulic oils

Technical specifications


Attributes
Logistics dimensions (L x W x H)479x405x595 mm
Logistic Weight28200 g
Number of elements122
Show UNSPSC/ECL@SS
£ 3,344.04 excl. VAT
/ Each
£ 4,012.85 incl. VAT
  • Usually arrives within 14 working days