References
Roebuck:BU09-150
Rubix:016690

Product details : "ROEBUCK BU09 6"" 152MM GENERAL PURPOSE SCISSORS"
Nickel plated household scissors.
Technical specifications
Attributes
| Length | 152.4 mm |
|---|---|
| Blade length | 150 mm |
Show UNSPSC/ECL@SS
£ 9.17 excl. VAT
/ Each
£ 11.00 incl. VAT
- In stock: Next day delivery
