References
Facom:779.PEN2PB
Rubix:252A5144
EAN:3662424156700






Product details : FACOM 779.PEN2PB LED PEN LIGHT
150 lm for 2 hours (Torch) 75 lm for 4 hours (Torch) 125 lm front lighting Front: 2 h intensive mode, 4 h low mode C micro-USB type IP 67 (dust and water resistant) Magnets + hook Accessories USB cable Charger L. x l.: 170 x 28 mm.
Strengths
IP 67 (dust and water resistant).
Technical specifications
Attributes
| Luminance | 125 lm |
|---|---|
| Colour | black |
Show UNSPSC/ECL@SS
£ 66.56 excl. VAT
/ Each
£ 79.87 incl. VAT
- Delivery usually within ( 14 ) days
