Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Toolboxes and chests
Tool composition
FACOM SERVICING SET CM.EM40A
FACOM SERVICING SET CM.EM40A
Electromechanical Selection-SAV of 80 tools
References
facom:
CM.EM40A
rubix:
1237934
ean:
3148515011375
Technical specifications
Number of elements
80
Product details
Technical specifications
Product details : FACOM SERVICING SET CM.EM40A
Selection tools for installation and troubleshooting of electromechanical material. This selection includes essential basic tooling.
Weight: 4.700 kg
Technical specifications
Attributes
Number of elements
80
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
828.44
excl. VAT
/
Each
£
994.13
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK EXPR2 MAINTENANCE TOOLKIT
BAHCO 4750FB2-19TS001 4750FB2-19A CLOSED BAG W/TOOLS
KNIPEX 002111 KNIPEX TOOL BAG „COMPACT“ ELECTRO 290MM
FACOM EXTRACTORS U.23J3
WERA 051025 K'FORM KOMPAKT 26 SL/PH/SQ/POUCH 7PC
STAHLWILLE 7305/5 SPARE PARTS FOR 422 452 59251005 REPAIR KIT
MILWAUKEE 4933493245 M18 FUEL ONE-KEY TWIN PACK M18ONEPD3 M18ONEID3M12
STAHLWILLE 97830820 1120 TCS WORKSHOP SET VW/AUDI (BASIC)
STAHLWILLE 98830177 TOOL ASSORTMENT WITH TROLLEY 93/130 143 X 877 1000
ROEBUCK 98 PIECE TOOL KIT 880731
ROEBUCK 7D6I-KIT 7D6I-KIT 7 DRAWER CABINET WITH 6 FOAM INLAYS KIT
WERA 135928 K'FORM KOMPAKT M1 TOOL SET METAL 39PC
MAKITA D-47139 ELECTRICIAN'S HOLESAW KIT 6PCS
ROEBUCK 58 PIECE TOOL KIT 880727
FACOM ELECTRONIC TOOLKIT CM.EL35 144 PIECE