Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Toolboxes and chests
Tool composition
FACOM 2201.M130A MECHANICS SET
FACOM 2201.M130A MECHANICS SET
Selection CM.130A with cabinet 2201
References
facom:
2201.M130A
rubix:
80210103
ean:
3148518077446
Technical specifications
Number of elements
155
Product details
Technical specifications
Product details : FACOM 2201.M130A MECHANICS SET
Selection CM.130A with cabinet 2201 supplied with set of hooks CKS.2082-130
Technical specifications
Attributes
Number of elements
155
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3,029.20
excl. VAT
/
Each
£
3,635.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
"WERA 135918 KK SHALLOW SOCKET SET 1/4 METRIC ZYKLOP MINI 2"" 27PC"
FACOM CM.118 118-PIECE SET OF UNIVERSAL TOOLS - 6 DRAWER ROLLER CABINE
KNIPEX 002111 KNIPEX TOOL BAG „COMPACT“ ELECTRO 290MM
ROEBUCK TB107PC-KIT TB107PC-KIT TOOL BAG WITH 107 PC TOOLKIT
AP2408TTC08 PREMIER ROLLCAB 8 DRAWER WITH 707PC TOOL KIT
KNIPEX 002018 CASE FOR ELECTRONICS PLIERS 215MM
ROEBUCK 58 PIECE TOOL KIT 880727
FACOM AEM.J2 AEM MICRO TECH SCREWDRIVER SET J2
WERA 135926 K'FORM KOMPAKT W1 TOOL SET MAINTENANCE 35PC
BRITOOL EXPERT SET 5PC RINGS&PINS - 3/4 17-50MM E113563
KNIPEX 002136 TOOL CASE FOR ROBUST 34 ELECTRONICS 419MM
1/2IN SPARE PART SET FOR RATCHET
WERA 051045 K'FORM KOMPAKT ZYKLOP 1/4 DRIVE 26PC
KNIPEX 002121HKS SANITARY TOOL CASE MEISTER 200MM
FACOM ELECTRICIAN SET CM.E16