Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Inspection clamp
Torque controller
BAHCO TAM1430 ELECTRICAL TORQUE/ANGLE AD 1/4 30N
BAHCO TAM1430 ELECTRICAL TORQUE/ANGLE AD 1/4 30N
Electronic Torque/Angle Measuring Adaptor
References
bahco:
TAM1430
rubix:
2516953
ean:
7314150215317
Technical specifications
Capacity
30
N.m
Square drive adapter
1/4
''
Weight
0.17
kg
See all Specifications
Product details
Technical specifications
Product details : BAHCO TAM1430 ELECTRICAL TORQUE/ANGLE AD 1/4 30N
Accuracy ± 4%
Technical specifications
Attributes
Logistic Weight
360
g
Capacity
30
N.m
Square drive adapter
1/4
''
Weight
0.17
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
325.24
excl. VAT
/
Each
£
390.29
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 3119319 CAPTURE LITE CL10H 0.25-10 N.M 1/4 HX TORQUE CHECKER
GEDORE 8612 ELECTRONIC TORQUE TESTER 8612-300
STAHLWILLE 96521203 TORQUE TESTER 1-100NM SMARTCHECK 100
STAHLWILLE 96521083 TORQUE TESTER 4-200NM
BAHCO TAM12200 ELECTRICAL TORQUE/ANGLE AD 1/2 200N
BAHCO TAM38135 ELECTRICAL TORQUE/ANGLE AD 3/8 135N
NORBAR 43220 TORQUE TESTER PRO-TEST 1500
NORBAR 43532 TRUCHECK 2 TORQUE WRENCH CHECKER 200-2100NM
STAHLWILLE 96521211 SMARTCHECK USB 1500 TORQUE TESTER 150-1500 NM
NORBAR 43520 TRUCHECK 2 BASIC 65NM TORQUE CHECKER
FACOM E.2000-50 TORQUER CONTROLLER
NORBAR 43515 TRUCHECK 2 PLUS 3NM TORQUE CHECKER
TSUBAKI 5030550010 TL500-2 TORQUE LIMITER WITHOUT BUSHING
NORBAR 43531 TRUCHECK 2 PLUS 1100NM
STAHLWILLE 96521082 TORQUE TESTER 25-1100NM