FACOM E.2000-50 TORQUER CONTROLLER
Standard crimping tool for pre-insulated terminals
See technical informationReferences
Facom:E.2000-50
Rubix:80129626
EAN:3148518345408

Product details : FACOM E.2000-50 TORQUER CONTROLLER
E. 2000 - Torque controllers
- Accuracy : ± 1%, ±1-digit.
- Measuring unit N.m, lbf.ft, lbf.in.
- Measuring mode: monitor, edge and peak.
-Possible presetting of a limit value and tolerance with orange, green, red LED indicatror.
-RS232 PC connection.
-Dimensions (L. x D. x H.) : 150 x 150 x 90 mm.
-Supplied with a calibration certificate.
- Accuracy : ± 1%, ±1-digit.
- Measuring unit N.m, lbf.ft, lbf.in.
- Measuring mode: monitor, edge and peak.
-Possible presetting of a limit value and tolerance with orange, green, red LED indicatror.
-RS232 PC connection.
-Dimensions (L. x D. x H.) : 150 x 150 x 90 mm.
-Supplied with a calibration certificate.
Strengths
Possible preset of a limit value and a tolerance with orange, green, red LED indicator.
Technical specifications
Attributes
| Logistic Weight | 3534 g |
|---|---|
| Packaged dimensions (D x W x H) | 340x275x120 mm |
| Package weight | 3534 g |
| Capacity | 50 N.m |
| Square drive adapter | 3/8' '' |
| Weight | 2.6 kg |
| Tightening torque, minimum | 2 N.m |
| Tightening torque, maximum | 50 N.m |
Show UNSPSC/ECL@SS
£ 1,534.16 excl. VAT
/ Each
£ 1,840.99 incl. VAT
- Delivery usually within ( 14 ) days
